Photoelectric Sensor, E51 Limit Switch Style

Item #: 0081024

Cat #: E51PLP1

UPC: 782113124803

$ 1299.64 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Reflex, 18 Foot (5.5 M) Sensing Range, Infrared Beam, 10-30 Vdc, Terminal Wiring, Pnp, N.o. And N.c. Complementary Output

Overview

Photoelectric Sensor, E51 Limit Switch Style, Reflex, 18 Foot (5.5 M) Sensing Range, Infrared Beam, 10-30 Vdc, Terminal Wiring, Pnp, N.o. And N.c. Complementary Output
Also known as: 782113124803, E51PLP1, CUTE51PLP1

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Range: 18 ft, 5.500 m
Volts DC Range: 10 - 30
Mounting: Surface
Range: 18 ft, 5.500 m
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Volts DC Range: 10 - 30