PROXIMITY SENSOR

Item #: 0081023

Cat #: E51PLF3

UPC: 782113502595

$ 1346.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist Depends on Fiberoptic Cables Used, 600 mA, Screw Terminals, 600 mA max DC, Complementary PNP Open Collector, 10 û30 Vdc input, Fiberoptic

Overview

Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist Depends on Fiberoptic Cables Used, 600 mA, Screw Terminals, 600 mA max DC, Complementary PNP Open Collector, 10 û30 Vdc input, Fiberoptic

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113502595, E51PLF3, CUTE51PLF3

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4