PROXIMITY SENSOR

Item #: 0081022

Cat #: E51PLC1

UPC: 782113213934

$ 1796.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance 300 Ft., Receptacle and Body: Die Cast Zinc, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30 Vdc input

Overview

Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance 300 Ft., Receptacle and Body: Die Cast Zinc, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30 Vdc input

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113213934, E51PLC1, CUTE51PLC1

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4