110-130VAC T3-1/4 BA9S GREEN

Item #: 0080980

Cat #: LED120MBG

UPC: 031293026781

Company wide:
0 in stock
Documents & Guides
Features: 110-130VAC T3-1/4 BA9S GREEN

Overview

Features: 110-130VAC T3-1/4 BA9S GREEN
Also known as: 031293026781, LED120MBG, EIKLED120MBG

Specifications

Color: Clear
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: LED
Color: Clear
Shape: T3-1/4 (Tubular)
Light Technology: LED
Type: Miniature, Indicator
Base: Bayonet (BA9s)