LEVRER15DT 15A RECEPTACLE DAPPER TAN

Item #: 0080976

Cat #: RER15-DT

UPC: 078477534601

$ 12.62 EA
Company wide:
0 in stock
Documents & Guides
Leviton Renu® Tamper-Resistant Outlet RER15-DT, 15A-125V, in Dapper Tan

Overview

Leviton Renu® Tamper-Resistant Outlet RER15-DT, 15A-125V, in Dapper Tan
Also known as: 078477534601, RER15-DT, LEVRER15DT

Specifications

Amps: 15
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Type: Residential

Customer Reviews

No reviews for this product
(0)