1B BTN MO 1G LENS 6V ACDC

Item #: 0080955

Cat #: E30DX1

UPC: 782113328447

$ 320.04 EA
Company wide:
0 in stock
Documents & Guides
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (bottom), Single button, Incandescent, full voltage light unit, 6 Vac/dc light unit, 6PSB

Overview

E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (bottom), Single button, Incandescent, full voltage light unit, 6 Vac/dc light unit, 6PSB

These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.

Also known as: 782113328447, E30DX1, CUTE30DX1

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4