1" PVC Coated Coupling, Aluminum

Item #: 0080953

Cat #: PA1000CP00

UPC: 847656009595

$ 26.90 EA
Company wide:
0 in stock
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Aluminum

Overview

Coupling, Size: 1 inch, Material: PVC Coated Aluminum

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656009595, PA1000CP00, CLBPA1000CP00

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum