Duplex Receptacle, Tamper Resistant, 125V/15A, White

Item #: 0080946

Cat #: NTR-15-TR-WH

UPC: 027557618311

$ 16.85 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Duplex Receptacle, Tamper Resistant, 125v/15 Amp, White

Overview

Duplex Receptacle, Tamper Resistant, 125v/15 Amp, White
Also known as: 027557618311, NTR-15-TR-WH, LUTNTR15TRWH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex
Amps: 15
Color: White
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex
Color: White
Mounting: Input
Amps: 15
Volts AC: 125