Extended Pushbutton, E22

Item #: 0080933

Cat #: E22TB3

UPC: 782113469614

$ 37.38 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Green, Momentary, Light Unit Not Included.

Overview

22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Green, Momentary, Light Unit Not Included.
Also known as: 782113469614, E22TB3, CUTE22TB3

Specifications

Color: Red
Type: Extended, Illuminated, Momentary
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Size: 25 mm
Type: Extended, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4