Extended Pushbutton, E22

Item #: 0080932

Cat #: E22TB2

UPC: 782113469607

$ 37.38 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Light Unit Not Included. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Light Unit Not Included. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red actuator, Extended, Plastic, No light

Also known as: 782113469607, E22TB2, CUTE22TB2

Specifications

Color: Red
Type: Extended, Illuminated, Momentary
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Size: 25 mm
Type: Extended, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4