16/3 SOOW Copper Yellow Mustang 1000

Item #: 0080918

Cat #: 163SOOWX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 1000 ft. Reel, O.D.: 0.390"

Overview

(3) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 1000 ft. Reel, O.D.: 0.390"
Also known as: 163SOOWX1000

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Jacket: Rubber
Length: 1000 ft
Volts AC: 600
Color: Yellow
Conductors: 3
Material: Copper
Gauge: 16 AWG