22.5 Mm, Non-metallic Assembled Indicating Light

Item #: 0080887

Cat #: E22H9X11

UPC: 782113552699

$ 228.66 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz, No Contact Blocks

Overview

22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac At 60 Hz, 110 Vac At 50 Hz, No Contact Blocks
Also known as: 782113552699, E22H9X11, CUTE22H9X11

Specifications

Color: Amber
Type: Indicator, Illuminated
Color: Amber
Type: Indicator, Illuminated