Push-Pull Operator, E22

Item #: 0080884

Cat #: E22HDB3

UPC: 782113467719

$ 125.48 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, 40 Mm, Illuminated

Overview

22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, 40 Mm, Illuminated
Also known as: 782113467719, E22HDB3, CUTE22HDB3

Specifications

Color: Green
Type: Maintained, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Maintained, Illuminated