IL PSHPLL 3P MO BKBZ R

Item #: 0080883

Cat #: E22HDB2

UPC: 782113467702

$ 125.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Plastic,Illuminated,No light unit,Three-position,Momentary push and pull, maintained intermediate,E22 Series

Overview

Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Plastic,Illuminated,No light unit,Three-position,Momentary push and pull, maintained intermediate,E22 Series

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113467702, E22HDB2, CUTE22HDB2

Specifications

Size: 40 mm
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Plastic