
EN LED 2X2 2500LM 3500K UNV 0-10 DIM D
Item #: 0080857
Cat #: 22EN-LD2-25-UNV-L835-CD1-U
UPC: 080083752409
Company wide:
0
in stock
Documents & Guides
EN LED 2X2 2500LM 3500K UNV 0-10 DIM DRV
Overview
EN LED 2X2 2500LM 3500K UNV 0-10 DIM DRV
The Metalux Encounter™ Series redefines ambient lighting by blending contemporary styling with Eaton's proprietary WaveStream™ technology. The result is exceptional performance and superior energy savings – all at an affordable price. The highly efficient LED system with advanced optical design delivers optimal light uniformity, resulting in soft, natural light for superior visual comfort. Encounter is a perfect balance of form and function, making it an ideal choice for commercial interiors. Encounter High Performance (HP) offers the same aesthetically appealing specification grade product with proprietary WaveStream™ technology as Encounter but with even greater performance levels in efficacy and quality of light.
Also known as: 080083752409, 22EN-LD2-25-UNV-L835-CD1-U, MET22ENLD225UNVL83
Specifications
| Mounting: | Recessed |
| Lumens: | 2500 |
| Wattage: | 20 |
| Length: | 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Wattage: | 20 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500 |
| Length: | 2 ft |
| Width: | 2 ft |
| Dimmable: | Yes |