DEWALT DWE4887N DIE GRINDER

Item #: 0080829

Cat #: DWE4887N

UPC: 885911351652

Company wide:
0 in stock
Documents & Guides
DEWALT DWE4887N DIE GRINDER

Overview

DEWALT DWE4887N DIE GRINDER

The DEWALT DWE4887N 1-1/2 In. die grinder (no lock-on) features a 4.2 Amp, 25,000 rpm motor which provides high power and speed for all 1-1/2 In. grinding applications. This tool also has AC/DC capacity that works off welding machines and generators for increased productivity and versatility. It offers a convenient paddle switch for easy gripping. This grinder is designed with a single piece collet and nut for hassle free accessory changes - a precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory). An angled exhaust path directs debris away from user and the small body diameter provides comfortable gripping area. Amp capacity is 4.2 A, with a no load speed up to 2,500 rpm. Includes: (2) wrenches, (1) 1/4 In. collet.

Also known as: 885911351652, DWE4887N, DEWDWE4887N

Specifications

Type: Grinder, Corded
Size: 1 1/2 in
Type: Grinder, Corded
Size: 1 1/2 in