Straight Splice Kit, 4" Height

Item #: 0080813

Cat #: 4A-SSP-GE

UPC: 800388253674

Company wide:
0 in stock
Documents & Guides
Straight Splice Kit, 4" Height

Overview

Straight Splice Kit, 4" Height

Cable splices made and insulated by approved methods shall be permitted to be located within a cable tray, provided they are accessible. Splices shall be permitted to project above the side rails where not subject to physical damage.

Also known as: 800388253674, 4A-SSP-GE, CBF4ASSPGE

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum