Cable Tray Vertical Adjustable Splice Kit

Item #: 0080810

Cat #: 4AVASPGE

UPC: 800388200678

Company wide:
0 in stock
Cable Tray Vertical Adjustable Splice Kit

Overview

Cable Tray Vertical Adjustable Splice Kit

The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.

Also known as: 800388200678, 4AVASPGE, CBF4AVASPGE

Specifications

Material: Aluminum Alloy
Finish: Plain
Material: Aluminum Alloy
Finish: Plain