Relay, Machine Tool, D26, 6P, 3NO/3NC, 120VAC Coil, 600VAC

Item #: 0080805

Cat #: D26MR33A

UPC: 782113180618

$ 759.77 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 6-Pole, 3 Normally Open, 3 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 6-Pole, 3 Normally Open, 3 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113180618, D26MR33A, CUTD26MR33A

Specifications

Volts AC Control: 120
Amps: 10
Poles: 6
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Poles: 6
Type: Power Relay
Amps: 10
Mounting: Surface