C-h D26mr22c Type M Relay &acc B

Item #: 0080802

Cat #: D26MR22C

UPC: 782113180380

$ 628.83 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 2no - 2nc Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 2no - 2nc Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113180380, D26MR22C, CUTD26MR22C

Specifications

Type: Relay, Open
Poles: 4
Length: 4 in
Type: Relay, Open
Length: 4 in
Poles: 4