Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 0080786

Cat #: DT364URK

UPC: 782113613987

$ 8222.72 EA
Company wide:
6 in stock
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted


Also known as: 782113613987, DT364URK, CUTDT364URK, Manual Transfer Switch

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R