Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 1

Item #: 0080785

Cat #: DT363FGK

UPC: 782113426402

$ 5147.43 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Eaton heavy duty double-throw safety switch Catalog#:DT363FGK Eaton Heavy duty double-throw safety switch, 100 A, NEMA 1, Painted steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, K-series

Also known as: 782113426402, DT363FGK, CUTDT363FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600