Safety Switch, Double Throw, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 0080784

Cat #: DT362UGK

UPC: 782113426389

$ 1605.20 EA
Company wide:
2 in stock
60 AMP, 3-Pole, Heavy Duty Safety Switch, Double Throw, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Double Throw, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782113426389, DT362UGK, CUTDT362UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60