PIR Occupancy Sensor/Switch, White

Item #: 0080780

Cat #: ODS15-TDW

UPC: 078477612354

Call for price
Company wide:
0 in stock
Documents & Guides
PIR Occupancy Sensor, Wall Switch, 180°, Single-Pole, Coverage: 2100 Square Feet, White

Overview

PIR Occupancy Sensor, Wall Switch, 180°, Single-Pole, Coverage: 2100 Square Feet, White
Also known as: 078477612354, ODS15-TDW, LEVODS15TDW

Specifications

Type: Switch, Passive Infrared (PIR), Sensor
Volts AC: 120, 277
Color: White
Mounting: Wall
Type: Switch, Passive Infrared (PIR), Sensor
Color: White
Volts AC: 120, 277
Mounting: Wall