Safety Switch, 200A, 4P, 600AC/250DC, Fusible, NEMA 12

Item #: 0080771

Cat #: DH464FDK

UPC: 782113206981

$ 4086.75 EA
Company wide:
0 in stock
200 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

200 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206981, DH464FDK, CUTDH464FDK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
Volts AC: 600
Volts DC: 250
Poles: 4
IP/NEMA Rating: NEMA 12