Safety Switch, 800A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 0080770

Cat #: DH367FGK

UPC: 782113589725

$ 14483.48 EA
Company wide:
0 in stock
800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Overview

800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782113589725, DH367FGK, CUTDH367FGK

Specifications

Poles: 3
Volts DC: 250
Type: Fusible, Safety Switch
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Type: Fusible, Safety Switch
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Mounting: Surface
Amps: 800