Safety Switch, 600A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R

Item #: 0080768

Cat #: DH366URK

UPC: 782113207582

$ 8373.93 EA
Company wide:
0 in stock
Safety Switch, 600 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

Safety Switch, 600 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113207582, DH366URK, CUTDH366URK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R