Safety Switch, 60A, 600VAC, Non-Fusible, K-Series Receptacle

Item #: 0080761

Cat #: DH362UDK2WR

UPC: 782113207933

$ 3930.26 EA
Company wide:
0 in stock
Disconnect Switch, 60 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, NEMA 12/3R, Crouse Hinds ArkTite K-Series Receptacle

Overview

Disconnect Switch, 60 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, NEMA 12/3R, Crouse Hinds ArkTite K-Series Receptacle
Also known as: 782113207933, DH362UDK2WR, CUTDH362UDK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12