Safety Switch, 200A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 0080753

Cat #: DH324FGK

UPC: 782113206660

$ 1512.14 EA
Company wide:
1 in stock
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206660, DH324FGK, CUTDH324FGK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 240