Heavy Duty Safety Switch

Item #: 0080750

Cat #: DH222NDK

UPC: 782113205861

$ 977.18 EA
Company wide:
0 in stock
60 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12

Overview

60 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12
Also known as: 782113205861, DH222NDK, CUTDH222NDK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 12