Safety Switch, GD Non-fused, 400 A,3-pole, N3R, Rainproof

Item #: 0080748

Cat #: DG325URK

UPC: 782113589541

$ 3341.74 EA
Company wide:
0 in stock
Safety Switch, General Duty, Non-Fusible, Single-Throw, 400 Amp, NEMA 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 Volt AC

Overview

Safety Switch, General Duty, Non-Fusible, Single-Throw, 400 Amp, NEMA 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 Volt AC

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartridge) and non-fusible switches are available.

Also known as: 782113589541, DG325URK, CUTDG325URK

Specifications

Poles: 3
Type: Disconnect, Non-Fusible
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Type: Disconnect, Non-Fusible
Mounting: Surface
IP/NEMA Rating: NEMA 3R