Cover Control Kit

Item #: 0080726

Cat #: C400GK31A

UPC: 782113538853

$ 897.88 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Non-reversing Pilot Devices, Non-combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, Hand/off/auto Selector Switch W/ Green Pilot Light, 120v, 60 Hz

Overview

Cover Control Kit, Non-reversing Pilot Devices, Non-combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, Hand/off/auto Selector Switch W/ Green Pilot Light, 120v, 60 Hz
Also known as: 782113538853, C400GK31A, CUTC400GK31A

Specifications

Type: HAND/OFF/AUTO, Starter, Cover Control
Family / Style: Freedom
Mounting: Cover
IP/NEMA Rating: NEMA 1
Type: HAND/OFF/AUTO, Starter, Cover Control
Mounting: Cover
Family / Style: Freedom
IP/NEMA Rating: NEMA 1