Disconnect Switch, Operating Mechanism, 4" Handle, Shaft, NEMA 1-12

Item #: 0080709

Cat #: C361ND1

UPC: 782113566078

$ 766.61 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 60 Amp, Non-Fusible, 600 Volt AC, Operating Mechanism, 4 Inch Handle, Shaft, Variable depth, 7 to 16 Inch, NEMA 1 or 12

Overview

Disconnect Switch, 60 Amp, Non-Fusible, 600 Volt AC, Operating Mechanism, 4 Inch Handle, Shaft, Variable depth, 7 to 16 Inch, NEMA 1 or 12
Also known as: 782113566078, C361ND1, CUTC361ND1

Specifications

Type: Disconnect Switch, Handle, Shaft, Mechanism
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Mounting: Enclosure
Length: 4 in
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Handle, Shaft, Mechanism
IP/NEMA Rating: NEMA 1, NEMA 12
Length: 4 in
Amps: 60
Poles: 3
Mounting: Enclosure
Volts AC: 600