TOP MTD FUSE BLOCK-FRDM CLASS M 30A 600V

Item #: 0080703

Cat #: C350KM61

UPC: 782113419442

$ 339.64 EA
Company wide:
0 in stock
Documents & Guides
Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Type M

Overview

Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Type M

Fill

Also known as: 782113419442, C350KM61, CUTC350KM61

Specifications

Family / Style: Freedom
Poles: 3
Amps: 30
Mounting: Top
Family / Style: Freedom
Amps: 30
Poles: 3
Mounting: Top