Metal Halide Lamp, Pulse Start, ED17P, 50W, Clear

Item #: 0080693
Cat #: MHC50/U/MP/3K ELITE
UPC: 046677423681
$ 51.31 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17P (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4800, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, Fixture Rating: Open, ANSI Code: M148/M110/O, Standard Case Qty: 12 *Philips Part # 42368-1*

Overview

Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17P (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4800, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, Fixture Rating: Open, ANSI Code: M148/M110/O, Standard Case Qty: 12 *Philips Part # 42368-1*
Also known as: 046677423681, MHC50/U/MP/3K ELITE, PHIMHC50UMP3KELITE

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 4800
ANSI Code: M148/O, M110/O
Shape: ED17P (Elliptical Dimple Protected)
Color Rendering Index (CRI): 90
Wattage: 50
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Lumens: 4800
Shape: ED17P (Elliptical Dimple Protected)
Wattage: 50
Color: Clear
Base: Medium Screw (E26)
ANSI Code: M148/O, M110/O
Color Rendering Index (CRI): 90
Light Technology: HID

Customer Reviews

No reviews for this product
(0)