Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 2NC

Item #: 0080685

Cat #: C320KGS5

UPC: 782113413525

$ 142.71 EA
Company wide:
0 in stock
Documents & Guides
Side Mounted Auxiliary Contact. 2 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Side Mounted Auxiliary Contact. 2 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113413525, C320KGS5, CUTC320KGS5

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts AC: 600
Poles: 2
Amps: 10