Insulated Screwdriver

Item #: 0080682

Cat #: WH96030

UPC: 084705960302

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Insulated Screwdriver, Wiha, Slimline, Length: 50mm, Phillips Tip (#3) Tip, Insulated to 1000V

Overview

Insulated Screwdriver, Wiha, Slimline, Length: 50mm, Phillips Tip (#3) Tip, Insulated to 1000V
Also known as: 084705960302, WH96030, WIHWH96030

Features & Benefits

  • Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section
  • Solid door provides complete physical and visual protection
  • Integral top solar/drip shield
  • Two thermostatically controlled, long-life, high-performance fans mounted into top
  • ProTek Double-Hinged Fan Packages protect wall-mounted equipment in various environments. This ProTek Double-Hinge Fan Package Solid Type 3R, PTHS482424G3 item measures 48.62x23.62x24.02in. with a material of Steel color Lt Gray.
  • All seams are fully welded and ground smooth
  • Perforated, vented base with internal, expanded metal, serviceable filter
  • Door, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet
  • Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
  • Key-locking wing knob provides access control to the cabinet; two keys are included with each cabinet

Specifications

No Specifications Available