200A, 2P, 120/240V, NEMA 1, 40 Circuits

Item #: 0080672
Cat #: 5448
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Panel with Integral 40 Circuit. 200 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 42" x 14.38" x 4".

Overview

Automatic Transfer Panel with Integral 40 Circuit. 200 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 42" x 14.38" x 4".
Also known as: 5448, GPS5448

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)