200A, 2P, 120/240V, NEMA 3R, 40 Circuits

Item #: 0080671

Cat #: 5454

UPC: 696471054545

Company wide:
0 in stock
Documents & Guides
Automatic Transfer Panel with Integral 40 Circuit Sub-Panel. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, HxWxD: 42" x 14.875" x 5". Includes: EZ Transfer Operator

Overview

Automatic Transfer Panel with Integral 40 Circuit Sub-Panel. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, HxWxD: 42" x 14.875" x 5". Includes: EZ Transfer Operator

The GenReady load center is a hybrid panel that operates as a normal load center and also allows for seamless integration of standby generators. It is available in a NEMA 1 configuration for indoor installations, or in a NEMA 3R configuration for outdoor applications. For installation flexibility, it is multi-listed for use with multiple breaker manufacturers.

Also known as: 696471054545, 5454, GPS5454

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Volts AC: 120, 240
Circuits: 40
IP/NEMA Rating: NEMA 3R