This product has been discontinued.

Transformer, Dry Type, NEMA 1, 480 x 240 D /120, 30 kVA
Item #: 0080666
Cat #: E5H30S
UPC: 783472148738
Company wide:
0
in stock
Discontinued
Documents & Guides
30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated
Overview
30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated
General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any nee
Also known as: 783472148738, E5H30S, SOLE5H30S
Specifications
| Phase: | 3 |
| Amps: | 36.100 |
| Volt Amps: | 30kVA |
| Secondary Voltage: | 120/240 Delta |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Volt Amps: | 30kVA |
| Primary Voltage: | 480 Delta |
| Amps: | 36.100 |
| Secondary Voltage: | 120/240 Delta |