Contactor, Definite Purpose, 60A, 3P, 208/240VAC Coil, Open

Item #: 0080660

Cat #: C25FNF360B

UPC: 782113476148

$ 192.67 EA
Company wide:
6 in stock
Documents & Guides
60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208 - 240V AC Coil. Series: C1.

Overview

60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208 - 240V AC Coil. Series: C1.

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Also known as: 782113476148, C25FNF360B, CUTC25FNF360B

Specifications

Poles: 3
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 60
Volts AC Control: 208/240
Poles: 3
Amps: 60
Type: Contactor, Definite Purpose, Non-Reversing
Volts AC Control: 208/240