Definite Purpose Contactor

Item #: 0080658

Cat #: C25ENF440B

UPC: 782113536606

$ 312.73 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil. Series: C1.

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil. Series: C1.
Also known as: 782113536606, C25ENF440B, CUTC25ENF440B

Specifications

Type: Contactor, Definite Purpose, Non-Reversing
Volts AC Control: 240
Amps: 40
Poles: 4
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 40
Volts AC Control: 240
Poles: 4