Dp Cont 40a 3p Opn 120v W/60a Fuse Blk

Item #: 0080653

Cat #: C25DNF340A362

UPC: 782116311514

$ 375.23 EA
Company wide:
0 in stock
Documents & Guides
Dp Cont 40a 3p Opn 120v W/60a Fuse Blk

Overview

Dp Cont 40a 3p Opn 120v W/60a Fuse Blk
Also known as: 782116311514, C25DNF340A362, CUTC25DNF340A362

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Amps: 40, 60
Volts AC: 600
Phase: 3
Poles: 3
Amps: 40, 60
Volts AC Control: 110/120
Mounting: Surface
Volts AC: 600