NEMA 1 ENCL DP CONT 3P 25A 24VAC COIL

Item #: 0080645

Cat #: C25DGD325T

UPC: 782113388618

$ 357.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 25A, 277 Vac, 60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 25A, Contactor, Three-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Overview

Eaton definite purpose contactor, Quick, 25A, 277 Vac, 60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 25A, Contactor, Three-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113388618, C25DGD325T, CUTC25DGD325T

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 25
Volts AC: 600
Phase: 3
Volts AC Control: 24
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 25