Lighting Contactor,Nema, Electrically Held, 60A, 120VAC Coil, 3P

Item #: 0080609

Cat #: CN35GN3AB

UPC: 782113973562

$ 1700.68 EA
Company wide:
1 in stock
Documents & Guides
60 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

60 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113973562, CN35GN3AB, CUTCN35GN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Poles: 3
Type: NEMA, Contactor, Lighting Contactor
Volts AC: 600
Amps: 60
Volts AC Control: 120
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Amps: 60
Family / Style: Freedom
Poles: 3
Volts AC: 600