NEMA OPEN 3P CONT SIZE 2 480V COIL

Item #: 0080602

Cat #: CN15GN3CB

UPC: 782113026831

$ 1890.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 480V/60 Hz or 440V/50 Hz coil voltage

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 480V/60 Hz or 440V/50 Hz coil voltage

Fill

Also known as: 782113026831, CN15GN3CB, CUTCN15GN3CB

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, Contactor, Full Voltage
Amps: 45
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Size: 2
Family / Style: Freedom
Type: NEMA, Contactor, Full Voltage
Mounting: Surface
Volts AC Control: 480
Poles: 3
Amps: 45
Volts AC: 600
Size: 2