Type Ch Circuit Breaker

Item #: 0080593

Cat #: CH3090ST

UPC: 782113364346

$ 654.10 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 90 Amp, 10 Kaic, 240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 3-pole, 90 Amp, 10 Kaic, 240 Vac, Shunt Trip
Also known as: 782113364346, CH3090ST, CUTCH3090ST

Specifications

Poles: 3
Family / Style: CH
Amps: 90
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240