Type Ch Circuit Breaker

Item #: 0080589

Cat #: CH270ST

UPC: 782113339573

$ 715.98 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 2-pole, 70 Amp, 10 Kaic, 120/240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 2-pole, 70 Amp, 10 Kaic, 120/240 Vac, Shunt Trip

Type CH 3/4-inch Standard Circuit Breaker Catalog#:CH270ST Type CH 3/4-inch Standard Circuit Breaker, Two-Pole, 70A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 60°C or 75°C, Shunt Trip

Also known as: 782113339573, CH270ST, CUTCH270ST

Specifications

Family / Style: CH
Poles: 2
Amps: 70
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 70
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240