Type Ch Circuit Breaker

Item #: 0080582

Cat #: CH135

UPC: 782113316987

Call for price
Company wide:
0 in stock
Type Ch Circuit Breaker, 1-pole, 35 Amp, 10 Kaic, 120/240 Vac

Overview

Type Ch Circuit Breaker, 1-pole, 35 Amp, 10 Kaic, 120/240 Vac
Also known as: 782113316987, CH135, CUTCH135

Specifications

Amps: 35
Family / Style: CH
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1