This product has been discontinued.

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Shunt Trip
Item #: 0080581
Cat #: CH120ST
UPC: 782113339405
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type CH Circuit Breaker, with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.
Overview
20 Amp, 1-Pole, Type CH Circuit Breaker, with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.
Also known as: 782113339405, CH120ST, CUTCH120ST, SHUNT TRIP
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |